Page 1 of 5

Next

Compare
119443.00

COMPARE

119443.00

Description
119443.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 56C EPFC 230/460V 3PH

LEESON

Part # 119443.00

BDI # 22501055

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
119435.00

COMPARE

119435.00

Description
119435.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 56C EPFC.230/460V 3PH 60HZ

LEESON

Part # 119435.00

BDI # 24535976

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 15.94
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8.2-7.6/3.8 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB22211CB116GA3

COMPARE

1MB22211CB116GA3

Description
1MB22211CB116GA3 AC MOTOR ; 3HP 1800RPM XP100 ID1 230/460V 182TC

ABB NEMA

Part # 1MB22211CB116GA3

BDI # 23374443

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame | Without Drip Cover
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21211CA116LG3

COMPARE

1MB21211CA116LG3

Description
1MB21211CA116LG3 AC MOTOR ; 3HP 3600RPM 3PH 182TCV TEFC XP

ABB NEMA

Part # 1MB21211CA116LG3

BDI # 21456817

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.87
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1MB21211CA113AG3

COMPARE

1MB21211CA113AG3

Description
1MB21211CA113AG3 AC MOTOR ; 3HP 3600RPM XP100 575V 182T

ABB NEMA

Part # 1MB21211CA113AG3

BDI # 22595211

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY