00518XT3E184TC
Description
00518XT3E184TC EXPLOSION-PROOF MOTOR ; XP - NEMA PR
Part # 00518XT3E184TC
BDI # 959503
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.862
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Mounting Method:
C-Face | Foot Mounted
1MB22211CA314AA3
Description
1MB22211CA314AA3 AC MOTOR ; 5HP 3600RPM XP100 ID1 230/460V 184T
Part # 1MB22211CA314AA3
BDI # 23374431
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22211CB314AA3
Description
1MB22211CB314AA3 3PH AC MOTOR ; 5HP 1800RPM XP100 ID1 230/460V 184T
Part # 1MB22211CB314AA3
BDI # 23374451
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CA313AG3
Description
1MB21211CA313AG3 AC MOTOR ; 5HP 3600RPM XP100 575V 184T
Part # 1MB21211CA313AG3
BDI # 22595215
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CA316LG3
Description
1MB21211CA316LG3 3PH AC MOTOR ; 5HP 3600RPM XP100 230/460V 184TCV
Part # 1MB21211CA316LG3
BDI # 22595217
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.87
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face