Page 1 of 9

Next

Compare
1MB21214CD513AG3

COMPARE

1MB21214CD513AG3

Description
1MB21214CD513AG3 AC MOTOR ; 150HP 900RPM XP100 575V 449T

ABB NEMA

Part # 1MB21214CD513AG3

BDI # 23374373

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21211CD114AG3

COMPARE

1MB21211CD114AG3

Description
1MB21211CD114AG3 AC MOTOR ; 1HP 900RPM XP100 230/460V 182T

ABB NEMA

Part # 1MB21211CD114AG3

BDI # 22595239

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21211CD314AG3

COMPARE

1MB21211CD314AG3

Description
1MB21211CD314AG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184T

ABB NEMA

Part # 1MB21211CD314AG3

BDI # 22595243

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.125
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD114AG3

COMPARE

1MB21212AD114AG3

Description
1MB21212AD114AG3 AC MOTOR ; 2HP 900RPM XP100 230/460V 213T

ABB NEMA

Part # 1MB21212AD114AG3

BDI # 22595275

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212AD214AG3

COMPARE

1MB21212AD214AG3

Description
1MB21212AD214AG3 AC MOTOR ; 3HP 900RPM XP100 230/460V 215T

ABB NEMA

Part # 1MB21212AD214AG3

BDI # 22595277

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY