Page 1 of 22

Next

Compare
G666;056T17G5321

COMPARE

G666;056T17G5321

Description
G666 ; 056T17G5321 EP AC MOTOR ; 1/2HP 1800RPM EPFC 56 3/60/575V

LEESON

Part # G666

BDI # 20181751

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.95 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G667;056T17G5322

COMPARE

G667;056T17G5322

Description
G667 ; 056T17G5322 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 3/60/575V

LEESON

Part # G667

BDI # 20183259

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
1MB21214CD513AG3

COMPARE

1MB21214CD513AG3

Description
1MB21214CD513AG3 AC MOTOR ; 150HP 900RPM XP100 575V 449T

ABB NEMA

Part # 1MB21214CD513AG3

BDI # 23374373

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 3.375
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 150HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22212AB113AA3

COMPARE

1MB22212AB113AA3

Description
1MB22212AB113AA3 AC MOTOR ; 7.5HP 1800RPM XP100 ID1 575V 213T

ABB NEMA

Part # 1MB22212AB113AA3

BDI # 23374477

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22212AB213AA3

COMPARE

1MB22212AB213AA3

Description
1MB22212AB213AA3 AC MOTOR ; 10HP 1800RPM XP100 ID1 575V 215T

ABB NEMA

Part # 1MB22212AB213AA3

BDI # 23374489

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY