1MB21212BB214AG3
Description
1MB21212BB214AG3 3PH AC MOTOR ; 20HP 1800RPM 256T TEFC XP
Part # 1MB21212BB214AG3
BDI # 21574389
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21212BB114AG3
Description
1MB21212BB114AG3 3PH AC MOTOR ; 15HP 1800RPM 254T TEFC/XP
Part # 1MB21212BB114AG3
BDI # 21456822
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
26
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Foot Mounted
Features
Enclosure:
XP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted