1MB21212DA113AG3

COMPARE

1MB21212DA113AG3

Description
1MB21212DA113AG3 AC MOTOR ; 25HP 3600RPM XP100 575V 284TS

ABB NEMA

Part # 1MB21212DA113AG3

BDI # 22595337

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22212DA116AA3

COMPARE

1MB22212DA116AA3

Description
1MB22212DA116AA3 AC MOTOR ; 25HP 3600RPM XP100 ID1 230/460V 284TS

ABB NEMA

Part # 1MB22212DA116AA3

BDI # 23374589

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212DA116AG3

COMPARE

1MB21212DA116AG3

Description
1MB21212DA116AG3 AC MOTOR ; 25HP 3600RPM XP100 230/460V 284TS

ABB NEMA

Part # 1MB21212DA116AG3

BDI # 22595339

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2221-2CA11-6AA3

COMPARE

1MB2221-2CA11-6AA3

Description
1MB22212CA116AA3 AC MOTOR ; 25HP 3600RPM XP100 ID1 230/460V 284T

ABB NEMA

Part # 1MB22212CA116AA3

BDI # 23374547

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY