1MB21212DA213AG3

COMPARE

1MB21212DA213AG3

Description
1MB21212DA213AG3 AC MOTOR ; 30HP 3600RPM XP100 575V 286TS

ABB NEMA

Part # 1MB21212DA213AG3

BDI # 22595341

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21212DA216AG3

COMPARE

1MB21212DA216AG3

Description
1MB21212DA216AG3 AC MOTOR ; 30HP 3600RPM XP100 230/460V 286TS

ABB NEMA

Part # 1MB21212DA216AG3

BDI # 22595343

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22212DA216AA3

COMPARE

1MB22212DA216AA3

Description
1MB22212DA216AA3 AC MOTOR ; 30HP 3600RPM XP100 ID1 230/460V 286TS

ABB NEMA

Part # 1MB22212DA216AA3

BDI # 23374593

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY