Page 1 of 2

Next

Compare
1MB22213CC116AA3

COMPARE

1MB22213CC116AA3

Description
1MB22213CC116AA3 AC MOTOR ; 40HP 1200RPM XP100 ID1 230/460V 364T

ABB NEMA

Part # 1MB22213CC116AA3

BDI # 23374667

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21213CB113AG3

COMPARE

1MB21213CB113AG3

Description
1MB21213CB113AG3 AC MOTOR ; 60HP 1800RPM XP100 575V 364T

ABB NEMA

Part # 1MB21213CB113AG3

BDI # 22595369

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21213CC113AG3

COMPARE

1MB21213CC113AG3

Description
1MB21213CC113AG3 AC MOTOR ; 40HP 1200RPM XP100 575V 364T

ABB NEMA

Part # 1MB21213CC113AG3

BDI # 22595375

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21213CC116AG3

COMPARE

1MB21213CC116AG3

Description
1MB21213CC116AG3 AC MOTOR ; 40HP 1200RPM XP100 230/460V 364T

ABB NEMA

Part # 1MB21213CC116AG3

BDI # 22595377

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22213CB113AA3

COMPARE

1MB22213CB113AA3

Description
1MB22213CB113AA3 AC MOTOR ; 60HP 1800RPM XP100 ID1 575V 364T

ABB NEMA

Part # 1MB22213CB113AA3

BDI # 23374647

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY