1MB22213CB213AA3
Description
1MB22213CB213AA3 AC MOTOR ; 75HP 1800RPM XP100 ID1 575V 365T
Part # 1MB22213CB213AA3
BDI # 23374655
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213CB213AG3
Description
1MB21213CB213AG3 AC MOTOR ; 75HP 1800RPM XP100 575V 365T
Part # 1MB21213CB213AG3
BDI # 22595371
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21213CC213AG3
Description
1MB21213CC213AG3 AC MOTOR ; 50HP 1200RPM XP100 575V 365T
Part # 1MB21213CC213AG3
BDI # 22595379
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213CB216AA3
Description
1MB22213CB216AA3 AC MOTOR ; 75HP 1800RPM XP100 ID1 230/460V 365T
Part # 1MB22213CB216AA3
BDI # 23374659
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22213CC216AA3
Description
1MB22213CC216AA3 AC MOTOR ; 50HP 1200RPM XP100 ID1 230/460V 365T
Part # 1MB22213CC216AA3
BDI # 23374671
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted