1MB21214AC113AG3

COMPARE

1MB21214AC113AG3

Description
1MB21214AC113AG3 AC MOTOR ; 60HP 1200RPM XP100 575V 404T

ABB NEMA

Part # 1MB21214AC113AG3

BDI # 22595399

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB22214AC116AA3

COMPARE

1MB22214AC116AA3

Description
1MB22214AC116AA3 AC MOTOR ; 60HP 1200RPM XP100 ID1 230/460V 404T

ABB NEMA

Part # 1MB22214AC116AA3

BDI # 23374691

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214AC116AG3

COMPARE

1MB21214AC116AG3

Description
1MB21214AC116AG3 AC MOTOR ; 60HP 1200RPM XP100 230/460V 404T

ABB NEMA

Part # 1MB21214AC116AG3

BDI # 22595401

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB21214AD116AG3

COMPARE

1MB21214AD116AG3

Description
1MB21214AD116AG3 AC MOTOR ; 50HP 900RPM XP100 230/460V 404T

ABB NEMA

Part # 1MB21214AD116AG3

BDI # 22595407

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1MB2121-4AD11-3AG3

COMPARE

1MB2121-4AD11-3AG3

Description
1MB21214AD113AG3 AC MOTOR ; 50HP 900RPM XP100 575V 404T

ABB NEMA

Part # 1MB21214AD113AG3

BDI # 23374349

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 2.875
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Explosion Proof | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY