1MB21214DA312AG3
Description
1MB21214DA312AG3 AC MOTOR ; 200HP 3600RPM XP100 460V 447TS
Part # 1MB21214DA312AG3
BDI # 22595463
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DA313AG3
Description
1MB21214DA313AG3 AC MOTOR ; 200HP 3600RPM XP100 575V 447TS
Part # 1MB21214DA313AG3
BDI # 22595465
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DB313AG3
Description
1MB21214DB313AG3 AC MOTOR ; 200HP 1800RPM XP100 575V 447TS
Part # 1MB21214DB313AG3
BDI # 22595485
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB22214DA312AA3
Description
1MB22214DA312AA3 AC MOTOR ; 200HP 3600RPM XP100 ID1 460V 447TS
Part # 1MB22214DA312AA3
BDI # 23374757
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21214DB312AG3
Description
1MB21214DB312AG3 AC MOTOR ; 200HP 1800RPM XP100 460V 447TS
Part # 1MB21214DB312AG3
BDI # 22595483
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted