Page 1 of 61

Next

Compare
D2500-L18-L18

COMPARE

D2500-L18-L18

Description
D2500-L18-L18 TUBE ELBOW ; L18MBT-L18MBT 90 DEGREE

BRENNAN

Part # D2500-L18-L18

BDI # 26556349

Features

Fitting Type: Union Elbow
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-SP-L18-L18-L18-X

COMPARE

D6602-SP-L18-L18-L18-X

Description
D6602-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-SP-L18-L18-L18-X

BDI # 26562721

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7405-L18-08

COMPARE

D7405-L18-08

Description
D7405-L18-08 TUBE ADAPTER, L18MBT-08FBSPP STRAIGHT (SMARTCATALOG)

BRENNAN

Part # D7405-L18-08

BDI # 26564962

Features

Fitting Type: Straight
Inch - Metric: Inch
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-SP-L28-L18-SS

COMPARE

D6504-SP-L28-L18-SS

Description
D6504-SP-L28-L18-SS TUBE ADAPTER, L28FMSP-L18MBT STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D6504-SP-L28-L18-SS

BDI # 26555696

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7501-L18-12-SS-X

COMPARE

D7501-L18-12-SS-X

Description
D7501-L18-12-SS-X TUBE ELBOW, 90DEG W/OUT TUBE NUT & SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D7501-L18-12-SS-X

BDI # 26560871

Features

Fitting Type: Elbow
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY