FC4CL232N
Description
FC4CL232N FLANGED CARTRIDGE BALL BEARING ; 2" SHAFT DIA STD DUTY CI PILOTED FLANGE
Part # 10434929
BDI # 24114520
Features
Cartridge Pilot Diameter - Inch:
4.5
Cartridge Pilot Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
FEB22448H
Description
FEB22448H FLANGED BLOCK ROLLER BEARING ; 3" SHAFT DIA
Part # 10409133
BDI # 581247
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559645
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
200
EFRB22447H
Description
EFRB22447H FLANGED BLOCK ROLLER BEARING ; 2-15/16" SHAFT DIA
Part # 10405911
BDI # 572466
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559280
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
215
FCB22432H
Description
FCB22432H FLANGED CART ROLLER BEARING ; 2" BORE 5.4" BOLT CIRCLE 4 HOLE
Part # 10442481
BDI # 572516
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559061
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
FB22447H
Description
FB22447H FLANGED ROLLER BEARING ; 2-15/16" BORE 7.9" BOLT CIRCLE 4-HOLE
Part # 10416594
BDI # 574986
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Nominal Bolt Circle Diameter Round - Inch:
7.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
558980
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
200