Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Maximum Capacity / Filling Slot:
No
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Internal Special Features:
Riveted Pressed Cage
Snap Ring:
No
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
55.372
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
MFC-23 HT
Description
MFC-23 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 724051
BDI # 354411
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
49.149
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
MFC-23T HI
Description
MFC-23T HI FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 724817
BDI # 354412
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
52.299
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
SFC-24 HT
Description
SFC-24 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 724111
BDI # 354656
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
52.4
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw