Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Maximum Capacity / Filling Slot:
No
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Internal Special Features:
Riveted Pressed Cage
Snap Ring:
No
SFC-19T XLO
Description
SFC-19T XLO FLANGE CARTRIDGE BRG UNIT ; NON-RETURNABLE
Part # 714428
BDI # 352274
Features
Cartridge Pilot Diameter - Inch:
3
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
40.9
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
SFC-28T RM
Description
SFC-28T RM FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 705004
BDI # 19275042
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
52.324
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
55.372
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
MFC-31 HT
Description
MFC-31 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 724055
BDI # 354414
Features
Cartridge Pilot Diameter - Inch:
4.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
55.5
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw