7996 08 00
Description
7996 08 00 FLOW CONTROL VALVE ; 8MM X 8MM 10/PAK
Part # 7996 08 00
BDI # 15043611
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
2.047
Voltage:
Not Applicable
Overall Width - Inch:
0.866
0499 18 28
Description
0499 18 28 BALL VALVE ; 18MM TUBE OD X 3/4" NPT VENT/LOCK FEMALE
Part # 0499 18 28
BDI # 19289483
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.77
Voltage:
Not Applicable
Overall Length - Millimeter:
146.558
7915 60 14
Description
7915 60 14 BALL VALVE ; MINI 3/8" X 1/4" NPT 5/PAK
Part # 7915 60 14
BDI # 19293378
0669 14 21
Description
0669 14 21 PNEUMATIC SLIDE VALVE ; DOUBLE FEMALE
Part # 0669 14 21
BDI # 19289541