C6400-08-08-O-SS
Description
C6400-08-08-O-SS STRAIGHT TUBE ADAPTER ; 08BT-08MORB STAINLESS STEEL
Part # C6400-08-08-O-SS
BDI # 17208778
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Compression Fitting
D2500-L08-L08
Description
D2500-L08-L08 TUBE ELBOW ; L08MBT-L08MBT 90 DEGREE
Part # D2500-L08-L08
BDI # 26558515
Features
Fitting Type:
Union Elbow
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
169P-4-2
Description
169P-4-2 TUBE ELBOW ; 90DEG 1/4"X1/8" MNPT 100/PAK
Part # 169P-4-2
BDI # 20098292
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass
Product Name:
Compression Fitting