84AFF.047
Description
84AFF.047 FLOW CONTROL VALVE ; FIXED ORIFICE .047" FREE REVERSE FLOW
Part # 84AFF-.047
BDI # 21433823
Features
Port Type:
8 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch:
1.5
Voltage:
Not Applicable
Overall Length - Millimeter:
38.1
84AFF.125
Description
84AFF.125 FLOW CONTROL VALVE ; FIXED ORIFICE DRILLED AT .125
Part # 84AFF-.125
BDI # 21433824
Features
Port Type:
8 MM SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Restricted Flow | Free Reverse Flow | Non-Adjustable
Overall Length - Inch:
1.5
Voltage:
Not Applicable
Overall Length - Millimeter:
38.1
RAH101S30
Description
RAH101S30 RELIEF VALVE ; NON-RET 30GPM 200-3000PSI PILOT OPERATED
Part # RAH101S30
BDI # 20309690
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Hydraulic
Number of Positions:
1 Position
Inch - Metric:
Metric
Voltage:
Not Applicable
Overall Height - Inch:
2.594
Overall Height - Millimeter:
65.9
GE2-12-NPT
Description
GE2-12-NPT BALL VALVE ; 1/2 NPT 2WAY STL HI PRSR
Part # GE212NPT
BDI # 21447791
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Zinc Chromate Plated
Voltage:
Not Applicable
Features
Port Type:
1-7/8"-14 UNF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Spring | Solenoid - Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
1.925
Voltage:
Not Available
Overall Width - Inch:
1.252
Overall Width - Millimeter:
31.8