Page 1 of 35

Next

Compare

COMPARE

102-41441

Description
102-41441 ELBOW, 90 DEGREE -4TX1/16MP BRASS POLYLINE GBO (SMARTCATALOG)

AEROQUIP

Part # 102-41441

BDI # 26924460

Price Inventory : Available to order
Request A Price QTY
2807-5

COMPARE

2807-5

Description
2807-5 HYDRAULIC HOSE ; ARAMID POLYESTER TEFLON

AEROQUIP

Part # 2807-5

BDI # 21581134

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.37
Outside Diameter - Millimeter: 9.398
Other Features: 1 Stainless Steel Wire Braid | Burst Pressure 12000 PSI
Typical Use: Compressor

Inside Diameter - Millimeter: 6.604
Color: Silver

Price Inventory : Available to order
Request A Price QTY
FC300-04RL

COMPARE

FC300-04RL

Description
FC300-04RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-04RL

BDI # 23894047

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.52
Outside Diameter - Millimeter: 13.208
Other Features: 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 12000 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 4.826
Color: Blue

Price Inventory : Available to order
Request A Price QTY
FC300-10RL

COMPARE

FC300-10RL

Description
FC300-10RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-10RL

BDI # 23894071

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.93
Outside Diameter - Millimeter: 23.622
Other Features: 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 7000 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 12.7
Color: Blue

Price Inventory : Available to order
Request A Price QTY
FC300-12RL

COMPARE

FC300-12RL

Description
FC300-12RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER

AEROQUIP

Part # FC300-12RL

BDI # 23894076

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.08
Outside Diameter - Millimeter: 27.432
Other Features: 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 6000 PSI
Typical Use: Air Brake

Inside Diameter - Millimeter: 16
Color: Blue

Price Inventory : Available to order
Request A Price QTY