W565600
Description
W565600 LEVER GRIP ; MATERIAL STAINLESS STEEL MODEL H-2496
Part # W565600
BDI # 27897951
76-108-19
Description
76-108-19 BALL VALVE, STAINLESS STEEL 2" LOCK PLATE (SMARTCATALOG)
Part # 76-108-19
BDI # 27878830
Features
Port Type:
2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Two Piece Design
Overall Length - Inch:
10.44
Voltage:
Not Applicable
76-101-19A
Description
76-101-19A BALL VALVE, STAINLESS STEEL 1/4" LOCK PLATE (SMARTCATALOG)
Part # 76-101-19A
BDI # 27878958
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Two Piece Design
Overall Length - Inch:
4.87
Voltage:
Not Applicable
88A-10A-01
Description
88A-10A-01 BALL VALVE, CARBON STEEL 4" NON-LOCKING (SMARTCATALOG)
Part # 88A-10A-01
BDI # 27878967
Features
Port Type:
4" Flange
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
9
Voltage:
Not Applicable
Overall Length - Millimeter:
228.6
77-108-27
Description
77-108-27 BUTTERFLY VALVE, 2" NPT LOCKING FP BRONZE LATCH (SMARTCATALOG)
Part # 77-108-27
BDI # 27879079
Features
Port Type:
2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Stainless Steel Latch-Lock Lever and Nut
Overall Length - Inch:
10.65
Voltage:
Not Applicable