A212SS-000-N
Description
A212SS-000-N SOLENOID AIR CONTROL VALVE ; 81322257 1/4" 50-150PSI 4-WAY 2POS
Part # 81322257
BDI # 18487812
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.938
Voltage:
Not Available
Overall Width - Inch:
1.938
CHW
Description
CHW SOLENOID CONNECTOR ; 81322547 36" LEAD L 12-240VAC NEMA4
Part # 81322547
BDI # 18489292
A212SS-120-A
Description
A212SS-120-A SOLENOID AIR VALVE ; 81322273 1/4" PNEU SOLENOID VLV
Part # 81322273
BDI # 18487818
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | Compressed Air - Inert Gas Fluid | Body Ported
Overall Length - Inch:
3.453
Voltage:
120/50-60 VAC
96462
Description
96462 PUMP SOLENOID ACTD PLUG ; 15243702 POLYPROPYLENE
Part # 15243702
BDI # 18312348
S5SS9B-1
Description
S5SS9B-1 BODY PORTED VALVE ; 20037610 SINGLE SOLENOID 24VDC LEAD WIRE
Part # 20037610
BDI # 18302943
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Sierra Series | Lead Wire Connection
Overall Length - Inch:
3.327
Voltage:
24 VDC