8210G002AC120/60D
Description
8210G002AC120/60D SOLENOID VALVE ; 1/2 X 5/8 2NC BRASS 6.1/FW
Part # 8210G002AC120/60D
BDI # 18178738
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.365
Voltage:
120/60 VAC
8262H007AC120/60 110/50D
Description
8262H007AC120/60 110/50D SOLENOID VALVE ; 1/4" FNPT 2P-2W 2POS 110/120VAC
Part # 8262H007AC120/60,110/50D
BDI # 21430010
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
2.855
Voltage:
110/50 VAC | 120/60 VAC