RL10SAE-300
Description
RL10SAE-300 VALVE, RELIEF SET AT 300 PSI (SMARTCATALOG)
Part # RL10SAE-300
BDI # 27411711
TS31203TSJB-300
Description
TS31203TSJB-300 DIRECTIONAL CONTROL VALV, MONOBLOCK (SMARTCATALOG)
Part # TS31203TSJB-300
BDI # 26339203
FCR51-1/2-300
Description
FCR51-1/2-300 DIRECTIONAL CONTROL VALVE, FLOW CONTROL WITH RELIEF SET AT (SMARTCATALOG)
Part # FCR51-1/2-300
BDI # 26330807
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Adjustable Spring
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Adjustable Ball Spring Relief | Standard Flow Control
Overall Length - Inch:
5.99
Voltage:
Not Applicable
RL75-300
Description
RL75-300 ADJUSTABLE RELIEF VALVE, RL75 WITH RELIEF SET AT 300 PSI (SMARTCATALOG)
Part # RL75-300
BDI # 26331088
B300-3/4
Description
B300-3/4 PRIORITY FLOW DIVIDER, PROPORTIONAL COMBINER (SMARTCATALOG)
Part # B300-3/4
BDI # 26311549
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Check
Actuation:
Not Available
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Precision Ground Heat Treated Spool | Non-Adjustable
Overall Length - Inch:
4.56
Voltage:
Not Applicable