MJV-3
Description
MJV-3 POPPET STEM VALVE ; 3 WAY NORMALLY CLOSED 1/8IN NPT 300PSIG
Part # MJV-3
BDI # 20098762
Features
Port Type:
1/8" NPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Spool
Actuation:
Stem | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Overall Length - Inch:
1.843
Voltage:
Not Applicable
TV-4DP
Description
TV-4DP 4-WAY VALVE ; G1/8" PORT 2POS 10BAR MAX AIR MEDIA
Part # TV-4DP
BDI # 21567008
IND-3-RD
Description
IND-3-RD PRESSURE INDICATOR ; 10-32 THRD 150 PSIG I/P RED
Part # IND-3-RD
BDI # 21507178