T350LL050X200
Description
T350LL050X200 WASHDOWN HOSE ; 1/2"X0.91" ODX200' EPDM
Part # T350LL050X200
BDI # 21443717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
High Tensile Textile Cord
Typical Use:
General Wash Down Service | Hot Water | Food | Dairy Plant
Inside Diameter - Millimeter:
12.7
Color:
White
SJMD150X100
Description
SJMD150X100 MILL DISCHARGE HOSE ; 1-1/2"X100' SGL JACKET W/RED STRIPE
Part # SJMD150X100
BDI # 21443583
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.614
Outside Diameter - Millimeter:
40.996
Other Features:
Single Jacket
Typical Use:
Construction Pump | Plant Clean Up | Pump Water Discharge | Wash Down Ships | Factories
Inside Diameter - Millimeter:
38.1
Color:
White
K6155-12X200
Description
K6155-12X200 WATER HOSE ; HI-PURITY 3/4"X200' PVC WHITE NON-TOXIC
Part # K6155-12X200
BDI # 24459406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
High Tensile Strength Yarn | Non Marking | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Inside Diameter - Millimeter:
19.05
Color:
White
K6155-16X200
Description
K6155-16X200 WATER HOSE ; HI-PURITY 1"X200' PVC WHITE NON-TOXIC
Part # K6155-16X200
BDI # 24459408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
High Tensile Strength Yarn | Non Marking | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Inside Diameter - Millimeter:
25.4
Color:
White
K3285-08X500
Description
K3285-08X500 FLEXIBLE CONNECTION HOSE ; WHITE 1/2"X500'
Part # K3285-08X500
BDI # 24459314
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
High Tensile Strength Multifilament Polyester Yarn | Minimal Expansion | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Semiconductor Manufacturing | Water Transfer
Inside Diameter - Millimeter:
12.7
Color:
White