Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.8
Outside Diameter - Millimeter:
45.72
Other Features:
85 PSI at 68 Deg F | 60 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
38.1
Color:
Clear
K3150-06X100
Description
K3150-06X100 FOOD/BEVERAGE HOSE ; 3/8" IDX0.594" OD CRYSTAL CLR PVC
Part # K3150-06X100
BDI # 20288393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.594
Outside Diameter - Millimeter:
15.088
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 125 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
T350LL050X200
Description
T350LL050X200 WASHDOWN HOSE ; 1/2"X0.91" ODX200' EPDM
Part # T350LL050X200
BDI # 21443717
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.114
Other Features:
High Tensile Textile Cord
Typical Use:
General Wash Down Service | Hot Water | Food | Dairy Plant
Inside Diameter - Millimeter:
12.7
Color:
White
FT300X100
Description
FT300X100 SUCTION HOSE ; 3.42" ODX100' CLR PVC
Part # FT300X100
BDI # 21443262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
55 PSI at 68 Deg F | 40 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
76.2
Color:
Clear
K3150-16X100
Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS
Part # K3150-16X100
BDI # 20288396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear