VF800X100
Description
VF800X100 WATER DISCHARGE HOSE ; 8.169" ODX300' BLUE PVC LAYFLAT
Part # VF800X100
BDI # 21443647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.169
Outside Diameter - Millimeter:
207.493
Other Features:
45 PSI at 68 Deg F | 135 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
203.2
Color:
Blue
T202AA800X20
Description
T202AA800X20 WATER S/D HOSE ; 8.7" ODX20' 150PSI BLACK EPDM
Part # T202AA800X20
BDI # 21443714
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.7
Outside Diameter - Millimeter:
220.98
Other Features:
Spiralled High Tensile Textile Cords With Flexible Steel Helix Wire
Typical Use:
Non Corrosive Liquids Irrigation | Construction | Fertilizers and Lasso Acid Solutions
Inside Diameter - Millimeter:
203.2
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.85
Outside Diameter - Millimeter:
224.79
Other Features:
25 PSI at 68 Deg F | 15 PSI at 104 Deg F | Smooth Outer Cover
Typical Use:
Food Grade Material Handling | Ice Transfer | Milk and Dairy Product Transfer | Poultry Processing | Water Suction Heavy Duty
Inside Diameter - Millimeter:
203.2
Color:
Clear