811C-PM-611JJ-152
Description
811C-PM-611JJ-152 SOLENOID VALVE ; 1/4" NPTF 24V DC 8.5 W 1.4 CV INLINE
Part # 811C-PM-611JJ-152
BDI # 21446035
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
7.559
Voltage:
24 VDC
Overall Width - Inch:
1.181
6321D-000-PM-871DA
Description
6321D-000-PM-871DA SOL VALVE
Part # 6321D-000-PM-871DA
BDI # 27838134
82A-FA-000-TM-DAAP-1DA
Description
82A-FA-000-TM-DAAP-1DA SOLENOID VALVE ; 4/3 OPEN CENTER 110-120VAC 50/60HZ
Part # 82A-FA-000-TM-DAAP-1DA
BDI # 22799640
56C-13-116AA-C004
Description
56C-13-116AA C004 ; SOLENOID VALVE
Part # 56C-13-116AA-C004
BDI # 20453384
55B12PI111JA
Description
55B12PI111JA SOLENOID VALVE ; 120/60 110/50 SQUARE CONNECTOR
Part # 55B12PI111JA
BDI # 24065348