B511ADH53C
Description
B511ADH53C SOLENOID VALVE ; 1-1/4" PORT NPT INLINE 4WAY
Part # B511ADH53C
BDI # 21466983
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.18
L7054910253
Description
L7054910253 SOLENOID VALVE ; 1/2IN 110V 50HZ 4-WAY 2-POS
Part # L7054910253
BDI # 18180938
Features
Port Type:
1/2" NPT
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
110/50 VAC | 120/60 VAC
B320BB553C
Description
B320BB553C SOLENOID VALVE ; 1/8" DS 2P 120VAC
Part # B320BB553C
BDI # 21466529
Features
Port Type:
1/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.44
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
0.71
520011115B
Description
520011115B SOLENOID VALVE ; 1/4IN NPT 120/110VAC 150PSI 4-WAY
Part # 520011115B
BDI # 18180819
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Manual - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
4.34
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
1.654