VFS5100-9FZ-04(AC115V)
Description
VFS5100-9FZ-04(AC115V) ; VFS5000 SOL VALVE 4/5 PORT
Part # VFS5100-9FZ-04(AC115V)
BDI # 18599825
Features
Port Type:
1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.7/4.5 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
7.453
Voltage:
115/50-60 VAC
VEX3902-149DZ-BN(AC115V50/60HZ
Description
VEX3902-149DZ-BN(AC115V50/60HZ ; VALVE SOL
Part # VEX3902-149DZ-BN(AC115V50/60HZ
BDI # 17870300
Features
Port Type:
1-1/4" RC | 2" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
33 Cv Factor | Body Ported | DIN Terminal | With Light and Surge Voltage Suppressor | With Bracket and Silencer
Overall Length - Inch:
6.299
Voltage:
115/50-60 VAC