LVM105R-6B-Q
Description
LVM105R-6B-Q CHEMICAL VALVE (SMARTCATALOG)
Part # LVM105R-6B-Q
BDI # 25551858
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.03 Cv Factor Water | For Chemical | Base Mounted | Without Sub Plate | PEEK Plate - FKM Diaphragm | Universal
Overall Length - Inch:
0.965
Voltage:
12 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Air Fluid | Normally Closed | -10 To 60 Deg C Ambient Temperature | Grommet | In/Out Position
Overall Length - Inch:
1.85
Voltage:
12 VDC
SY5201R-6U1
Description
SY5201R-6U1 VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY5201R-6U1
BDI # 25787657
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | External Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.071
Voltage:
12 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
1.539
Voltage:
12 VDC
VF3230-6G1-02T
Description
VF3230-6G1-02T, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3230-6G1-02T
BDI # 25612141
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
5.996
Voltage:
12 VDC