Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.011 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Screw
Overall Length - Inch:
1.201
Voltage:
6 VDC
VQ110Y-9G-M5-X113(DC6V)
Description
VQ110Y-9G-M5-X113(DC6V)
Part # VQ110Y-9G-M5-X113(DC6V)
BDI # 18601228
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid Plunger | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.011 - 0.012 Cv Factor | With Sub Plate | Non Locking Push Manual Override | Grommet | Low Wattage
Overall Length - Inch:
1.15
Voltage:
6 VDC
S070B-VAC-M3
Description
S070B-VAC-M3 SOLENOID VALVE (SMARTCATALOG)
Part # S070B-VAC-M3
BDI # 27158134
Features
Port Type:
M3
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Screw
Overall Length - Inch:
1.437
Voltage:
6 VDC
V114-VLS-M5
Description
V114-VLS-M5 3 PORT SOLENOID VALVE (SMARTCATALOG)
Part # V114-VLS-M5
BDI # 27766425
Features
Port Type:
M5
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | With Sub Plate | L Plug Connector | With Surge Voltage Suppressor
Overall Length - Inch:
1.122
Voltage:
6 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
2.687
Voltage:
6 VDC