MTP90LA4F-B35-01
Description
MTP90LA4F-B35-01 MULTI PHASE MOTOR ; 2HP 1800RPM 3PH 575V 90L B35 TEFC IE3
Part # MTP90LA4F-B35-01
BDI # 28625832
BLA0012FP-C
Description
BLA0012FP-C AC MOTOR ; 1.2HP 3600RPM 56C 575V TEFC
Part # BLA0012FP-C
BDI # 28653997
BLA0014FP-C
Description
BLA0014FP-C MULTI PHASE MOTOR AC ; 1.5HP 1800RPM 3P 575V 56HC RIGID/CFLANGE
Part # BLA0014FP-C
BDI # 29311525
MOD.C4A.N210T/IEC132
Description
MOD.C4A.N210T/IEC132 MOTOR
Part # MOD.C4A.N210T/IEC132
BDI # 28584870