GF 250 ODE-W22
Description
GF 250 ODE-W22 GREASE FITTING ; NON-RETURNABLE PLUS 70MM EXTENSION TUBE
Part # GF 250 ODE-W22
BDI # 24232498
TBX-ADPT-580-W22
Description
TBX-ADPT-580-W22 TERMINAL BOX ADAPTER ; NON-RETURNABLE LV MOTOR
Part # TBX-ADPT-580-W22
BDI # 21542704
W22 2.2 KW 02 90L B5T IE3 IP55 207A PTC
Description
WEG W22 2.2 KW 02 90L B5T IE3 IP55 207A PTC
Part # W22 2.2 KW 02 90L B5T IE3 IP55 207A PTC
BDI # 28598618
12863157 W22 18.5 kW 08 225S/M B3T IE3
Description
WEG 12863157 W22 18.5 kW 08 225S/M B3T IE3
Part # 12863157 W22 18.5 kW 08 225S/M B3T IE3
BDI # 28845691
01018ET3E215T-W22 MOD F2
Description
01018ET3E215T-W22 MOD F2 AC MOTOR ; 10HP 1800RPM 3PH 60HZ 230/460V FARM DUTY
Part # 01018ET3E215T-W22 MOD F2
BDI # 28621608