D7400-S20-12-ED-X
Description
D7400-S20-12-ED-X TUBE ADAPTER ; W/O NUT AND SLEEVE
Part # D7400-S20-12-ED-X
BDI # 26564772
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7803-S20-S20-12-CF-SS-X
Description
D7803-S20-S20-12-CF-SS-X TUBE TEE, W/OUT NUT & SLEEVE SS (SMARTCATALOG)
Part # D7803-S20-S20-12-CF-SS-X
BDI # 26556654
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2405-L22-12-SS-X
Description
D2405-L22-12-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D2405-L22-12-SS-X
BDI # 26557329
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7801-S20-12-CF-BANJO-SS
Description
D7801-S20-12-CF-BANJO-SS TUBE ELBOW, S20MBT-12MBSPP CF BANJO 90DEG SS (SMARTCATALOG)
Part # D7801-S20-12-CF-BANJO-SS
BDI # 26556590
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Banjo
Product Name:
Compression Fitting
D7506-L22-12-SS
Description
D7506-L22-12-SS TUBE ADAPTER, L22FMS-12FBSPP STRAIGHT SS (SMARTCATALOG)
Part # D7506-L22-12-SS
BDI # 26555190
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Pipe Adapter