0117 00 10
Description
0117 00 10 PIPE COUPLING ; BRASS BULKHEAD 10/PAK
Part # 0117 00 10
BDI # 19288901
Features
Fitting Type:
Straight | Coupling | Equal Bulkhead
Inch - Metric:
Inch
Material:
Brass
Overall Length - Inch:
0.709
Product Name:
Pipe Adapter
Overall Length - Millimeter:
18
9033-06-06
Description
9033-06-06 STRAIGHT PIPE COUPLING ; 3/8IN-19 FBSSP 28.7MM LG STEEL
Part # 9033-06-06
BDI # 17208217
Features
Fitting Type:
Coupling
Inch - Metric:
Inch
Material:
Steel
Overall Length - Inch:
1.13
Product Name:
Pipe Adapter
Overall Length - Millimeter:
28.7
9124-06-06-FG
Description
9124-06-06-FG TUBE ELBOW, 06MBSPP-06FBSPPS 45 DEGREE FORGED (SMARTCATALOG)
Part # 9124-06-06-FG
BDI # 26561057
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Steel
Other Features:
Forged
Product Name:
Pipe Adapter
D7506-SP-S10-08GP-SS
Description
D7506-SP-S10-08GP-SS TUBE ADAPTER, GAUGE PORT STRAIGHT SS (SMARTCATALOG)
Part # D7506-SP-S10-08GP-SS
BDI # 26556835
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Gauge Port
Product Name:
Pipe Adapter
D7405-L18-08
Description
D7405-L18-08 TUBE ADAPTER, L18MBT-08FBSPP STRAIGHT (SMARTCATALOG)
Part # D7405-L18-08
BDI # 26564962
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting