AN40-N04
Description
AN40-N04 SILENCER ; 1/2" NPT 30DB 1MPA MAX 46MM DIA
Part # AN40-N04
BDI # 17825706
VHS40-N04B-S-Z
Description
VHS40-N04B-S-Z PRESSURE RELIEF VALVE ; 1/2IN NPT THREAD 3-PORT
Part # VHS40-N04B-S-Z
BDI # 18686566
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
Overall Width - Inch:
2.283
NCA1B250-0600
Description
NCA1B250-0600 AIR CYLINDER ; NCA1 SERIES 2.5IN BORE X 6IN STROKE
Part # NCA1B250-0600
BDI # 17612586
Features
Inch - Metric:
Inch
Other Features:
Air Fluid | Non Lube
Stroke Length - Inch:
6
Overall Length - Inch:
11.625
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
3
Overall Width - Millimeter:
76.2
Overall Length - Millimeter:
295.275
Overall Height - Inch:
3
Overall Height - Millimeter:
76.2
TIUB11BU-33
Description
TIUB11BU-33 POLYURETHANE TUBING ; 1/4" ID 3/8" OD 100FT BLUE
Part # TIUB11BU-33
BDI # 17955224
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Blue
Product Name:
Tubing