Features
Fitting Type:
Union Straight | Bulkhead
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Push To Connect Fitting
AN40-N04
Description
AN40-N04 SILENCER ; 1/2" NPT 30DB 1MPA MAX 46MM DIA
Part # AN40-N04
BDI # 17825706
VVQ1000-51A-N7
Description
VVQ1000-51A-N7 FITTING ASSEMBLY ; 1/4IN TUBE OD
Part # VVQ1000-51A-N7
BDI # 17889177
VQC1100-51
Description
VQC1100-51 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQC1100-51
BDI # 17877580
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.16 - 0.18 Cv Factor | Standard Function | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
3.406
Voltage:
24 VDC
Overall Width - Inch:
0.386
SY3A00-5U1-NA
Description
SY3A00-5U1-NA SOLENOID VALVE ; DUAL 3-PORT NATURAL COLOR
Part # SY3A00-5U1-NA
BDI # 26028333