KQ2H13-35AS
Description
KQ2H13-35AS ONE-TOUCH STRAIGHT FITTING ; 1/2IN TUBE 1/4NPT BRASS WITH SEALANT
Part # KQ2H13-35AS
BDI # 17945311
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
KQG2L13-N04S
Description
KQG2L13-N04S MALE ELBOW ; 1/2IN TUBING OD
Part # KQG2L13-N04S
BDI # 17949656
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Sealant
Product Name:
Push To Connect Fitting
SV2A00-5FU
Description
SV2A00-5FU SOLENOID VALVE ; 3 PORT 3 WAY/4 POSITION 24VDC
Part # SV2A00-5FU
BDI # 17863969
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
For Manifold
Overall Length - Inch:
4.055
Voltage:
24 VDC
Overall Width - Inch:
0.661
SV2000-51D-11A-N11
Description
SV2000-51D-11A-N11 BLOCK ASSEMBLY ; 3/8IN NPT THREAD 33MS -10 TO 50DEG
Part # SV2000-51D-11A-N11
BDI # 17863687