AFD40P-060AS
Description
AFD40P-060AS MICRO MIST SEPARATOR ; SMC 0.01MICRONMETER 0.3MICRONMETER
Part # AFD40P-060AS
BDI # 17822323
AFM40P-060AS
Description
AFM40P-060AS FILTER ELEMENT ; 0.05 TO 1MPA PRES FOR AFM MASS PRO
Part # AFM40P-060AS
BDI # 17002637
KQ2L07-34NS
Description
KQ2L07-34NS TUBE ELBOW FITTING ; 90 DEG 1/4" MALE OD 1/8" NPT PORT
Part # KQ2L07-34NS
BDI # 17945920
Features
Fitting Type:
Elbow
Inch - Metric:
Inch
Material:
Brass | PBT
Other Features:
Sealant | With Rib | Electroless Nickel Plated | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
AS2201F-N02-07SA
Description
AS2201F-N02-07SA SPEED CONTROLLER ; AS SERIES ELBOW TYPE 1/4IN NPT PORT
Part # AS2201F-N02-07SA
BDI # 17829498
VHS40-N04B-Z
Description
VHS40-N04B-Z PRESSURE RELIEF VALVE ; 3PORT 1/2NPT ALUMINUM
Part # VHS40-N04B-Z
BDI # 18700155
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
Overall Width - Inch:
2.283