A050-SPP-GGPN-S70
Description
A050-SPP-GGPN-S70 DOUBLE DIAPHRAGM PUMP ; POLYPROPYLENE NPT BUNA-N O-RING
Part # A050-SPP-GGPN-S70
BDI # 20647630
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Suction Right/ Discharge Right Port | Stainless Steel Hardware
Overall Length - Inch:
12.04
Product Name:
Diaphragm Pump
Overall Width - Inch:
7.37
Overall Width - Millimeter:
187.198
Overall Length - Millimeter:
305.816
Overall Height - Inch:
11.36
Overall Height - Millimeter:
288.544
A050-SPP-TTPT-S70
Description
A050-SPP-TTPT-S70 DOUBLE DIAPHRAGM PUMP ; POLYPROPYLENE NPT PTFE O-RING
Part # A050-SPP-TTPT-S70
BDI # 20647622
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Suction Right/ Discharge Right Port | Stainless Steel Hardware
Overall Length - Inch:
12.04
Product Name:
Diaphragm Pump
Overall Width - Inch:
7.37
Overall Width - Millimeter:
187.198
Overall Length - Millimeter:
305.816
Overall Height - Inch:
11.36
Overall Height - Millimeter:
288.544
C050-SPP-SSPE-G70
Description
C050-SPP-SSPE-G70 DBL DIAPHRAGM PUMP ; 1/2IN POLY 14GPM 100PSI
Part # C050-SPP-SSPE-G70
BDI # 20647312
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Suction Center Rear/Discharge Center Rear Port | 220/50 VAC | 240/60 VAC | 125 VDC Explosion Proof Solenoid Adaptor Valve
Overall Length - Inch:
9.76
Product Name:
Diaphragm Pump
Overall Width - Inch:
7.5
Overall Width - Millimeter:
190.5
Overall Length - Millimeter:
247.904
Overall Height - Inch:
10.75
Overall Height - Millimeter:
273.05
A050-SPP-VVPV-S70
Description
A050-SPP-VVPV-S70 DIAPHRAGM PUMP ; 1/2IN POLYPROPYLENE VITON NPT(BSP)
Part # A050-SPP-VVPV-S70
BDI # 20647618
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Suction Right/ Discharge Right Port | Stainless Steel Hardware
Overall Length - Inch:
12.04
Product Name:
Diaphragm Pump
Overall Width - Inch:
7.37
Overall Width - Millimeter:
187.198
Overall Length - Millimeter:
305.816
Overall Height - Inch:
11.36
Overall Height - Millimeter:
288.544
C050-SPK-TTKT-G70
Description
C050-SPK-TTKT-G70 DIAPHRAGM PUMP ; 1/2IN PVDF PTFE NPT/BSP
Part # C050-SPK-TTKT-G70
BDI # 20647318
Features
Port Type:
Threaded
Inch - Metric:
Inch
Other Features:
Suction Center Rear/Discharge Center Rear Port | 220/50 VAC | 240/60 VAC | 125 VDC Explosion Proof Solenoid Adaptor Valve
Overall Length - Inch:
9.76
Product Name:
Diaphragm Pump
Overall Width - Inch:
7.5
Overall Width - Millimeter:
190.5
Overall Length - Millimeter:
247.904
Overall Height - Inch:
10.75
Overall Height - Millimeter:
273.05