D53977
Description
D53977 PUMP 716A-P01AA1PPBNBNPT ; DIAPH 100PSI 3/4" NPT FLUID 16GPM
Part # D53977
BDI # 22609519
Features
Port Type:
Threaded
Inch - Metric:
Inch
Overall Length - Inch:
8.69
Product Name:
Diaphragm Pump
Overall Width - Inch:
6.04
Overall Width - Millimeter:
153.416
Overall Length - Millimeter:
220.726
Overall Height - Inch:
10.43
Overall Height - Millimeter:
264.922
Product Type:
Double Diaphragm