Features
Inch - Metric:
Inch
Material:
Copolyester
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
UV Resistant | Reinforced | Burst Pressure 900 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
12.7
Color:
Black
Product Name:
Tubing
1/2INX50FT F5 AIR BLUE 1/2MNPT COUPLED
Description
1/2INX50FT F5 AIR BLUE 1/2MNPT COUPLED ; HOSE NON-RETURNABLE 50' L POLY FIBER
Part # 20465474
BDI # 422935
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Polyester Yarn Reinforcement
Typical Use:
Construction and Manufacturing
Inside Diameter - Millimeter:
12.7
Color:
Blue
Product Name:
Hose Assembly
1/2INX100FT F5 AIR BLUE
Description
1/2INX100FT F5 AIR BLUE HOSE ; NON-RETURNABLE 100'L POLY FIBER
Part # 20465472
BDI # 422945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
Polyester Yarn
Typical Use:
Construction | Manufacturing
Inside Diameter - Millimeter:
12.7
Color:
Blue
FC300-10RL
Description
FC300-10RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-10RL
BDI # 23894071
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.93
Outside Diameter - Millimeter:
23.622
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 7000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
12.7
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
1 Hi-Pac Wire Braid | Reel | Burst Pressure 14000 PSI
Typical Use:
Lubrication System
Inside Diameter - Millimeter:
12.7
Color:
Blue