Page 1 of 3

Next

Compare
K7160-48X25

COMPARE

K7160-48X25

Description
K7160-48X25 FOOD/BEVERAGE VAC HOSE ; 3" IDX3.5" OD CRYSTAL CLR PVC

KURIYAMA

Part # K7160-48X25

BDI # 20291818

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 76.2
Color: Crystal Clear

Price Inventory : Available to order
Request A Price QTY
KBEE300X25

COMPARE

KBEE300X25

Description
KBEE300X25 WASTEWATER SUCTION HOSE ; KING BEE 3"X25' POLYETHYLENE

KURIYAMA

Part # KBEE300X25

BDI # 24459558

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.06
Outside Diameter - Millimeter: 103.124
Other Features: 6.5" Minimum Bend Radius
Typical Use: Pump Rental and Construction Dewatering | Pump Trash | Septic and Wastewater Handling

Inside Diameter - Millimeter: 76.2
Color: Black | Yellow

Price Inventory : Available to order
Request A Price QTY
STIG300X100

COMPARE

STIG300X100

Description
STIG300X100 MATERIAL HANDLING HOSE ; SILVER TIGER 3"X100' POLYURETHANE

KURIYAMA

Part # STIG300X100

BDI # 24463243

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.77
Outside Diameter - Millimeter: 95.758
Other Features: 8" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use: Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery

Inside Diameter - Millimeter: 76.2
Color: Black

Price Inventory : Available to order
Request A Price QTY
ORV300X100

COMPARE

ORV300X100

Description
ORV300X100 SUCTION HOSE ; 3"X3.41" ODX100' POLYURETHANE

KURIYAMA

Part # ORV300X100

BDI # 22453351

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.41
Outside Diameter - Millimeter: 86.614
Other Features: 10" Minimum Bend Radius | Oil Resistant
Typical Use: Environmental Cleanup | Oil Skimming | Oil Slurry

Inside Diameter - Millimeter: 76.2
Color: Orange

Price Inventory : Available to order
Request A Price QTY
AMPH-SLR300X100

COMPARE

AMPH-SLR300X100

Description
AMPH-SLR300X100 MATERIAL HANDLING HOSE ; 3"X100' HEAVY DUTY POLYURETHANE LINED

KURIYAMA

Part # AMPH-SLR300X100

BDI # 24452483

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.65
Outside Diameter - Millimeter: 92.71
Other Features: 6" Minimum Bend Radius | Heavy Duty
Typical Use: Hydro-Excavation | Industrial Vacuum Equipment | Sewer Truck Boom | Slurry Handling

Inside Diameter - Millimeter: 76.2
Color: Yellow

Price Inventory : Available to order
Request A Price QTY