5-1/2INX10FT 63SB AIR AND MP 5PSI
Description
5-1/2X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 46633454
BDI # 18201836
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
139.7
Color:
Black
5-1/2IN PLICORD SOFTWALL WET EXHAUST
Description
5-1/2IN PLICORD SOFTWALL WET EXHAUST ; HOSE NON-RETURNABLE 400FT/REL
Part # 20137217
BDI # 423630
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Other Features:
Spiral-Plied Synthetic Fabric
Typical Use:
Engine | Toilet | Scupper | Bilge Pump
Inside Diameter - Millimeter:
139.7
Color:
Black
5-1/2IN 4663G HEAVY WALL 10PSI 10FT
Description
4663-4049 ; 4663G WIRE REINFORCED, HVY WALL AIR HOSE
Part # 5-1/2IN 4663G HEAVY WALL 10PSI 10FT
BDI # 22284127
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.73
Outside Diameter - Millimeter:
145.542
Other Features:
6 Inch HG Vacuum Rating | Bend Radius 12 Inch | Synthetic Fabric Reinforcement | With Red Stripe
Typical Use:
Industrial | Engine
Inside Diameter - Millimeter:
139.7
Color:
Black