8PROFLEX XREEL
Description
8PROFLEX XREEL HYDRAULIC HOSE ; 0.41" ID 0.8" OD RUBBER 328FT/REL
Part # 46560694
BDI # 28637762
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
High-Tensile Steel Wire Braid
Typical Use:
Industrial
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.74
Outside Diameter - Millimeter:
18.796
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 4000 PSI
Typical Use:
Engine
Inside Diameter - Millimeter:
10.414
Color:
Black
1503-8R250
Description
1503-8R250 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE 250' REEL
Part # 1503-8R250
BDI # 23914099
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 8000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 5000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
10.414
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
Polyester Inner Braid and 1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 5000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
10.414
Color:
Black