FC465-08
Description
FC465-08 HYDRAULIC HOSE ; SS BRAID CONDUCTIVE SAE
Part # FC465-08
BDI # 23894732
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 8000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
10.668
Color:
Silver
2808-8
Description
2808-8 HYDRAULIC HOSE ; TEFLON DOUBLE SS BRAIDS REINFORCEMENT
Part # 2808-8
BDI # 23919268
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.58
Outside Diameter - Millimeter:
14.732
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 11000 PSI
Inside Diameter - Millimeter:
10.668
Color:
Silver
FC802-08
Description
FC802-08 REFRIGERATION HOSE ; SINGLE POLYESTER BRAID
Part # FC802-08
BDI # 23896500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration | Transportation
Inside Diameter - Millimeter:
10.668
Color:
Black
2807-8
Description
2807-8 HYDRAULIC HOSE ; 0.42IN ID X 0.54IN OD 2000PSI PTFE
Part # 2807-8
BDI # 22322452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Outside Diameter - Millimeter:
13.716
Other Features:
1 Stainless Steel Wire Braid | Burst Pressure 8000 PSI
Typical Use:
Compressor
Inside Diameter - Millimeter:
10.668
Color:
Silver