4-1/2INX100FT 1/8IN THK 609W MH 40PSI
Description
4-1/2X100 BULK DRY CEMENT 35D ; MATERIAL HANDLING HOSE
Part # 31290675
BDI # 18201421
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.97
Outside Diameter - Millimeter:
126.238
Other Features:
High Tensile Synthetic Textile | Bend Radius 54 Inch
Typical Use:
Industrial | Pneumatic Transfer of Bulk Cement
Inside Diameter - Millimeter:
114.3
Color:
Black
4-1/2IN ENGINE COOLANT MARINE SILICONE
Description
4-1/2X10 ENG COOL SILICONE 25 ; COOLANT HOSE NON-RETURNABLE
Part # 41710295
BDI # 18201983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Outside Diameter - Millimeter:
123.952
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
114.3
Color:
Green
4-1/2INX3FT MARINE MASTER PLUS
Description
4-1/2X3FT 4169A COOL 10 SOFTWA ; COOLANT HOSE NON-RETURNABLE
Part # 41690433
BDI # 1106575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.92
Outside Diameter - Millimeter:
124.968
Other Features:
2 Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
114.3
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.19
Outside Diameter - Millimeter:
131.826
Other Features:
3 Fiber Braid | Bend Radius 54 Inch | Burst Pressure 400 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
114.3
Color:
Black
4-1/2INX10FT 63SB AIR AND MP 5PSI
Description
4-1/2X10 AIR DUCT 10SD ; HOSE NON-RETURNABLE
Part # 46631589
BDI # 18201825
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 12 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
114.3
Color:
Black