GTF800X50
Description
GTF800X50 FOOD GRADE PVC DUCTING HOSE ; TIGERFLEX FOOD GRADE 8"X50' PVC CLR
Part # GTF800X50
BDI # 23239628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius
Typical Use:
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
203.2
Color:
Clear
UVF800X50
Description
UVF800X50 DUCTING HOSE ; UREVAC FOOD GRADE 8"X50' POLYURETHANE
Part # UVF800X50
BDI # 24464749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
7" Minimum Bend Radius
Typical Use:
Dust Collection | Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
203.2
Color:
Clear
WT800X50
Description
WT800X50 MATERIAL HANDLING HOSE ; TIGERFLEX FOOD GRADE 8"X50' PVC
Part # WT800X50
BDI # 24465326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.97
Outside Diameter - Millimeter:
227.838
Other Features:
36" Minimum Bend Radius
Typical Use:
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
203.2
Color:
Clear
GTFE800X50
Description
GTFE800X50 FOOD GRADE DUCTING HOSE ; TIGERFLEX 8"X50' PVC
Part # GTFE800X50
BDI # 24457604
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.59
Outside Diameter - Millimeter:
218.186
Other Features:
8" Minimum Bend Radius | With Grounding Wire
Typical Use:
Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
203.2
Color:
Clear