K3150-16X100
Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS
Part # K3150-16X100
BDI # 20288396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.3
Outside Diameter - Millimeter:
33.02
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
25.4
Color:
Crystal Clear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
1 Hi-Pac Wire Braid | Burst Pressure 8000 PSI
Typical Use:
Lubrication System
Inside Diameter - Millimeter:
25.4
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.37
Outside Diameter - Millimeter:
34.798
Other Features:
1 Hi-Pac Wire Braid | Reel | Burst Pressure 8000 PSI
Typical Use:
Lubrication System
Inside Diameter - Millimeter:
25.4
Color:
Blue
K1131-16X100
Description
K1131-16X100 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X100'
Part # K1131-16X100
BDI # 24459006
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Yellow
K1131-16X300
Description
K1131-16X300 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X300'
Part # K1131-16X300
BDI # 24459008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Yellow